- Quick Connect Air Brake Fitting
- Union Tee
- Tee Fitting Angle
- 3/8 in Male Pipe Size
- 2.3 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| No. of Ends | 3 |
| Finish | Brass |
| M1 | 1.15 in |
| End Size | 3/8 Tube |
| End Type 2 | Push to Connect |
| Fitting Description | Union Tee |
| M2 | 1.15 in |
| M | 1.15 in |
| Series | 1864 Series |
| End Type 1 | Push to Connect |
| Male Pipe Size | 3/8 in |
| Fitting Angle | Tee |
| Dash Size | 6 |
| Material | Brass |
| End Types | Tubing |
| Overall Length | 2.3 in |
| Tube Outside Diameter | 3/8 in |
| Weight | 0.196 LB |
| EAN or UPC | 757522693424 |

