- Quick Connect Air Brake Fitting
- Union Tee
- Tee Fitting Angle
- 1/2 in Male Pipe Size
- 2.44 in Overall Length
applications
- SAE J844 type A and B
- Air brake systems
- NT100 nylon tubing
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| End Types | Tubing |
| Dash Size | 8 |
| M2 | 1 1/4 in |
| Overall Length | 2.44 in |
| End Type 1 | Push to Connect |
| End Size | 1/2 Tube |
| Fitting Angle | Tee |
| Fitting Description | Union Tee |
| Material | Brass |
| Finish | Brass |
| M | 1.25 in |
| No. of Ends | 3 |
| End Type 2 | Push to Connect |
| Male Pipe Size | 1/2 in |
| M1 | 1.25 in |
| Tube Outside Diameter | 1/2 in |
| Series | 1864 Series |
| Weight | 0.164 LB |
| EAN or UPC | 757522642491 |

