- Quick Connect Air Brake Fitting
- 90° Union Elbow
- 90° Fitting Angle
- 3/8 in Male Pipe Size
- 1.15 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Lubrication required
| Fitting Angle | 90° |
| Male Pipe Size | 3/8 in |
| Tube Outside Diameter | 3/8 in |
| End Type 1 | Push to Connect |
| Material | Brass |
| M | 1.15 in |
| No. of Ends | 2 |
| Overall Length | 1.15 in |
| Fitting Description | 90° Union Elbow |
| End Types | Tubing |
| End Size | 3/8 Tube |
| Finish | Brass |
| Series | 1865 Series |
| End Type 2 | Push to Connect |
| Dash Size | 6 |
| Weight | 0.152 LB |

