- Quick Connect Air Brake Fitting
- 90° Union Elbow
- 90° Fitting Angle
- 1/2 in Male Pipe Size
- 1.24 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| M | 1.24 in |
| Fitting Angle | 90° |
| Series | 1865 Series |
| End Type 2 | Push to Connect |
| Male Pipe Size | 1/2 in |
| Material | Brass |
| End Type 1 | Push to Connect |
| Fitting Description | 90° Union Elbow |
| Finish | Brass |
| Overall Length | 1.24 in |
| Tube Outside Diameter | 1/2 in |
| Dash Size | 8 |
| No. of Ends | 2 |
| End Types | Tubing |
| End Size | 1/2 Tube |
| Weight | 0.24 LB |

