- Quick Connect Air Brake Fitting
- Female Connector
- Straight Fitting Angle
- 1.66 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Fitting Description | Female Connector |
| End Size | 1/4 NPT(f), 1/2 Tube |
| Tube Outside Diameter | 1/2 in |
| Hex Size | 13/16 in |
| End Types | Tubing & NPT |
| Fitting Angle | Straight |
| Overall Length | 1.66 in |
| Hex Size 1 | 13/16 in |
| No. of Ends | 2 |
| Series | 1866 Series |
| Female Pipe Size | 1/4 in |
| Material | Brass |
| Finish | Brass |
| Weight | 0.137 LB |
| EAN or UPC | 757522634045 |

