- Quick Connect Air Brake Fitting
- Male Connector
- Straight Fitting Angle
- 1/16 in Male Pipe Size
- 0.92 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| End Size | 1/16 NPT(m), 5/32 or 4 mm Tube(f) |
| Finish | Brass |
| No. of Ends | 2 |
| End Types | Tubing & NPT |
| Material | Brass |
| Hex Size | 3/8 in |
| Tube Outside Diameter | 5/32 in |
| Dash Size | 2.5 |
| Overall Length | 0.92 in |
| End Gender 2 | Male |
| Series | 1868 Series |
| End Type 2 | NPTF |
| End Type 1 | Push to Connect |
| Fitting Description | Male Connector |
| Male Pipe Size | 1/16 in |
| Hex Size 1 | 3/8 in |
| Fitting Angle | Straight |
| Weight | 0.02 LB |
| EAN or UPC | 725975625217 |

