- Quick Connect Air Brake Fitting
- Male Connector
- Straight Fitting Angle
- 1/2 in Male Pipe Size
- 1.35 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| End Size | 1/2 Tube |
| Overall Length | 1.35 in |
| End Types | Tubing & NPT |
| Fitting Description | Male Connector |
| Series | 1868 Series |
| End Type 2 | NPTF |
| Fitting Angle | Straight |
| Material | Brass |
| Tube O.D. | 1/2 in |
| Tube Outside Diameter | 1/2 in |
| End Gender 2 | Male |
| Hex Size 1 | 13/16 in |
| Finish | Brass |
| Male Pipe Size | 1/2 in |
| Dash Size | 8 |
| End Type 1 | Push to Connect |
| No. of Ends | 2 |
| Hex Size | 13/16 in |
| Weight | 0.099 LB |
| EAN or UPC | 757522657150 |

