- Swivel Male 90° Elbow for 5/8" O.D. Tube to 3/8" Male Pipe Thread
applications
- NT100 nylon tubing
- SAE J844 type A and B
- Air brake systems
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| End Types | Tubing & NPT |
| Fitting Description | 90° Male Swivel Elbow |
| Hex Size | 11/16 in |
| End Size | 3/8 NPT(m), 5/8 Tube |
| Tube Outside Diameter | 5/8 in |
| M | 1.35 in |
| No. of Ends | 2 |
| Material | CA360 Brass (Body and Collet), Ethylene Propylene (O-Ring) |
| N | 1.34 in |
| Fitting Angle | 90°, Swivel |
| Male Pipe Size | 3/8 in |
| Weight | 0.285 LB |
| EAN or UPC | 757522588232 |

