- Quick Connect Air Brake Fitting
- 90° Male Elbow
- 90° Fitting Angle
- 1/4 in Male Pipe Size
- 0.81 in Overall Length
| Fitting Angle | 90° |
| Fitting Description | 90° Male Elbow |
| Series | 1869 Series |
| Overall Length | 0.81 in |
| Material | Brass |
| End Gender 1 | Male |
| Tube Outside Diameter | 3/16 in |
| Temperature Range [Max] | 200 °F |
| Male Pipe Size | 1/4 in |
| End Type 1 | SAE |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |
| EAN or UPC | 639789280893 |

