- Quick Connect Air Brake Fitting
- 90° Male Elbow
- 90° Fitting Angle
- 1/8 in Male Pipe Size
- 0.68 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Tube O.D. | 1/4 in |
| No. of Ends | 2 |
| End Types | Tubing & NPT |
| N | 0.68 in |
| Material | Brass |
| Series | 1869 Series |
| Temperature Range [Max] | 200 °F |
| End Type 1 | Push to Connect |
| Fitting Angle | 90° |
| Fitting Description | 90° Male Elbow |
| Overall Length | 0.68 in |
| Tube Outside Diameter | 1/4 in |
| End Gender 2 | Male |
| M | 0.96 in |
| Temperature Range [Min] | -40 °F |
| End Size | 1/8 NPT(m), 1/4 Tube(f) |
| End Type 2 | NPTF |
| Dash Size | 4 |
| Male Pipe Size | 1/8 in |
| Weight | 0.062 LB |
| EAN or UPC | 725975625422 |

