- Quick Connect Air Brake Fitting
- 90° Male Elbow
- 90° Fitting Angle
- 1/4 in Male Pipe Size
- 0.96 in Overall Length
applications
- Air brakes systems using SAE J844 Type A and B tubing
features
- Vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Vacuum to 150 psi
- Easy, fast assembly, one-piece fitting
- Manufactured from extruded brass, providing superior strength and ductility
- Meets D.O.T. FMVSS 571.106 and SAE J1131 air brake system performance requirements
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
| End Type 2 | NPTF |
| End Size | 3/8 Tube, 1/4 NPT(m) |
| Temperature Range [Min] | -40 °F |
| Overall Length | 0.960 in |
| M | 1.21 in |
| End Type 1 | Push to Connect |
| Tube Outside Diameter | 3/8 in |
| Fitting Description | 90° Male Elbow |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| End Types | Tubing & NPT |
| N | 0.97 in |
| Inner Dia. [Nom] | 0.3100 in |
| Dash Size | 6 |
| Tube O.D. | 3/8 in |
| End Gender 2 | Male |
| Male Pipe Size | 1/4 in |
| Material | CA360 Brass |
| Series | 1869 Series |
| Temperature Range [Max] | 200 °F |
| Weight | 0.128 LB |
| EAN or UPC | 757522540377 |
-
Prop 65


