- Female Elbow for 1/4" O.D. Tube to 1/4" Female Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| M | 1.04 in |
| Fitting Description | Female Elbow |
| Tube Outside Diameter | 1/4 in |
| N | 0.78 in |
| End Size | 1/4 NPT(f), 1/4 Tube(f) |
| Material | CA360 Brass (Body and Collet), Ethylene Propylene (O-Ring) |
| Female Pipe Size | 1/4 in |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| End Types | Tubing & NPT |
| Weight | 0.104 LB |
| EAN or UPC | 757522585088 |

