- Quick Connect Air Brake Fitting
- 90° Female Elbow
- 90° Fitting Angle
- 1/8 in Male Pipe Size
- 0.96 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for steel tubing
| End Type 1 | Push to Connect |
| M | 1.11 in |
| End Size | 1/8 NPT(f), 3/8 Tube |
| End Type 2 | NPTF |
| Male Pipe Size | 1/8 in |
| Overall Length | 0.96 in |
| No. of Ends | 2 |
| Series | 1870 Series |
| Tube Outside Diameter | 3/8 in |
| End Types | Tubing & NPT |
| Fitting Description | 90° Female Elbow |
| Material | Brass |
| End Gender 2 | Female |
| Finish | Brass |
| Dash Size | 6 |
| Female Pipe Size | 1/8 in |
| N | 0.96 in |
| Fitting Angle | 90° |
| Weight | 0.153 LB |
| EAN or UPC | 757522620901 |

