- Female Elbow for 1/2" O.D. Tube to 1/4" Female Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Female Pipe Size | 1/4 in |
| Fitting Description | Female Elbow |
| Fitting Angle | 90° |
| No. of Ends | 2 |
| Material | CA360 Brass (Body and Collet), Ethylene Propylene (O-Ring) |
| M | 1.25 in |
| Tube Outside Diameter | 1/2 in |
| N | 1.11 in |
| End Types | Tubing & NPT |
| End Size | 1/4 NPT(f), 1/2 Tube |
| Weight | 0.213 LB |

