- Quick Connect Air Brake Fitting
- Male Run Tee
- Tee Fitting Angle
- 1/4 in Male Pipe Size
- 1.76 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
| Fitting Description | Male Run Tee |
| Dash Size | 4 |
| End Types | Tubing & NPT |
| Max. P | 0.83 in |
| End Type 3 | NPTF |
| End Type 2 | NPTF |
| Male Pipe Size | 1/4 in |
| End Type 1 | Push to Connect |
| No. of Ends | 3 |
| Finish | Brass |
| M1 | 0.94 in |
| Tube Outside Diameter | 1/4 in |
| Overall Length | 1.76 in |
| M | 0.93 in |
| Fitting Angle | Tee |
| End Size | 1/4 in |
| Material | Brass |
| Series | 1871 Series |
| Weight | 0.102 LB |
| EAN or UPC | 725975699003 |

