- Quick Connect Air Brake Fitting
- Swivel Male Run Tee
- Tee, Swivel Fitting Angle
- 1/4 in Male Pipe Size
- 2 in Overall Length
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- PT240 polyethylene tubing
- PT230 and PT160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
| Finish | Brass |
| End Type 1 | Push to Connect |
| Fitting Description | Swivel Male Run Tee |
| End Type 2 | NPTF |
| Fitting Angle | Tee, Swivel |
| Overall Length | 2 in |
| Material | Brass |
| Origin | Nickel Plated Brass Push to Connect Fittings |
| Male Pipe Size | 1/4 in |
| Dash Size | 4 |
| End Size | 1/4 in |
| Body Material | Nickel-Plated Brass |
| End Type 3 | NPTF |
| Series | 1871 Series |
| Weight | 0.135 LB |
| EAN or UPC | 725975636381 |

