- Male Run Tee for 3/8" O.D. Tube to 1/2" Male Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| End Types | Tubing & NPT |
| End Size | 3/8 Tube, 1/2 NPT(m) |
| Male Pipe Size | 1/2 in |
| Fitting Angle | 90° |
| Tube Outside Diameter | 3/8 in |
| No. of Ends | 3 |
| Fitting Description | Male Run Tee |
| Max. P | 1.11 in |
| Material | CA360 Brass (Body and Collet), Ethylene Propylene (O-Ring) |
| M | 1.09 in |
| M1 | 1.08 in |
| Weight | 0.215 LB |

