- Quick Connect Air Brake Fitting
- Male Run Tee
- Tee Fitting Angle
- 1/2 in Male Pipe Size
- 2.31 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for steel tubing
| Overall Length | 2.31 in |
| Fitting Angle | Tee |
| Material | Brass |
| Male Pipe Size | 1/2 in |
| End Type 3 | NPTF |
| End Size | 3/8 in |
| Dash Size | 8 |
| End Type 1 | Push to Connect |
| End Types | Tubing & NPT |
| Fitting Description | Male Run Tee |
| M1 | 1.1 in |
| End Type 2 | NPTF |
| No. of Ends | 3 |
| Finish | Brass |
| Series | 1871 Series |
| Max. P | 1.22 in |
| M | 1.09 in |
| Tube Outside Diameter | 1/2 in |
| Weight | 0.248 LB |
| EAN or UPC | 757522549684 |

