- Swivel Male Branch Tee for 1/4" O.D. Tube to 1/4" Male Pipe Thread
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Hex Size | 9/16 in |
| M1 | 0.93 in |
| Material | CA360 Brass (Body and Collet), Ethylene Propylene (O-Ring) |
| Male Pipe Size | 1/4 in |
| Tube Outside Diameter | 1/4 in |
| N | 1.04 in |
| No. of Ends | 3 |
| M | 0.93 in |
| Fitting Angle | 90°, Swivel |
| End Size | 1/4 NPT(m), 1/4 Tube(f) |
| End Types | Tubing & NPT |
| Fitting Description | Swivel Male Branch Tee |
| Weight | 0.122 LB |

