- Quick Connect Air Brake Fitting
- Male Branch Tee
- Tee Fitting Angle
- 3/8 in Male Pipe Size
- 2.3 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| No. of Ends | 3 |
| End Type 2 | NPTF |
| Finish | Brass |
| Fitting Angle | Tee |
| End Size | 3/8 NPT(m), 3/8 Tube |
| Material | Brass |
| M | 1.15 in |
| End Type 1 | Push to Connect |
| End Types | Tubing & NPT |
| M1 | 1.15 in |
| Overall Length | 2.3 in |
| Series | 1872 Series |
| End Type 3 | NPTF |
| N | 0.92 in |
| Tube Outside Diameter | 3/8 in |
| Fitting Description | Male Branch Tee |
| Dash Size | 6 |
| Male Pipe Size | 3/8 in |
| Weight | 0.171 LB |
| EAN or UPC | 725975659861 |

