- Quick Connect Air Brake Fitting
- Swivel Male Branch Tee
- Tee, Swivel Fitting Angle
- 3/8 in Male Pipe Size
- 1.15 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Fitting Description | Swivel Male Branch Tee |
| Fitting Angle | Tee, Swivel |
| Overall Length | 1.15 in |
| Tube Outside Diameter | 3/8 in |
| End Size | 3/8 NPT(m), 3/8 Tube |
| End Type 3 | NPTF |
| M1 | 1.15 in |
| End Type 2 | NPTF |
| N | 1.17 in |
| Finish | Brass |
| Dash Size | 6 |
| M | 1.15 in |
| End Types | Tubing & NPT |
| End Type 1 | Push to Connect |
| Male Pipe Size | 3/8 in |
| Series | 1872 Series |
| Material | Brass |
| No. of Ends | 3 |
| Hex Size | 11/16 in |
| Weight | 0.205 LB |
| EAN or UPC | 757522673228 |

