- Quick Connect Air Brake Fitting
- Quick Connect Bulkhead Union
- Straight Fitting Angle
- 3/8 in Male Pipe Size
- 1.96 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- May stress-crack some plastics
- Does not adhere to concrete or masonry
| Finish | Brass |
| Fitting Description | Quick Connect Bulkhead Union |
| Hex C1 | 15/16 in |
| Fitting Angle | Straight |
| End Types | Tubing & NPT |
| Male Pipe Size | 3/8 in |
| Overall Length | 1.96 in |
| Series | 1874 Series |
| Max. P | 0.66 in |
| Material | Brass |
| End Gender 2 | Male |
| Hex Size | 7/8 in |
| End Type 2 | NPTF |
| Dash Size | 6 |
| No. of Ends | 2 |
| Tube Outside Diameter | 3/8 in |
| End Type 1 | Push to Connect |
| End Size | 3/8 Tube |
| Weight | 0.25 LB |
| EAN or UPC | 725975636343 |

