- Quick Connect Air Brake Fitting
- Quick Connect Bulkhead Union
- Straight Fitting Angle
- 1/2 in Male Pipe Size
- 2 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Drives used in a vertical mounting application may require additional pipe plugs and/or grease fittings for proper lubrication and are considered special.
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
| End Size | 1/2 Tube |
| Overall Length | 2 in |
| Dash Size | 8 |
| Finish | Brass |
| Tube Outside Diameter | 1/2 in |
| End Types | Tubing & NPT |
| End Type 1 | Push to Connect |
| Fitting Description | Quick Connect Bulkhead Union |
| Male Pipe Size | 1/2 in |
| Fitting Angle | Straight |
| End Gender 2 | Male |
| Max. P | 0.83 in |
| No. of Ends | 2 |
| Material | Brass |
| Hex C1 | 1 in |
| Series | 1874 Series |
| End Type 2 | NPTF |
| Hex Size | 1 in |
| Weight | 0.23 LB |
| EAN or UPC | 725975636312 |

