- Quick Connect Air Brake Fitting
- Female Branch Tee
- Tee Fitting Angle
- 3/8 in Male Pipe Size
- 2.38 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Fitting Angle | Tee |
| Female Pipe Size | 1/4 in |
| N | 0.78 in |
| End Size | 1/4 in |
| Male Pipe Size | 3/8 in |
| M | 1.16 in |
| Tube Outside Diameter | 3/8 in |
| No. of Ends | 3 |
| Fitting Description | Female Branch Tee |
| End Type 1 | Push to Connect |
| Finish | Brass |
| Material | Brass |
| Overall Length | 2.38 in |
| End Type 3 | NPTF |
| Dash Size | 6 |
| End Types | Tubing & NPT |
| Series | 1877 Series |
| End Type 2 | NPTF |
| Weight | 0.22 LB |
| EAN or UPC | 757522736633 |

