- Quick Connect Air Brake Fitting
- 45° Male Swivel Elbow
- 45°, Swivel Fitting Angle
- 1/4 in Male Pipe Size
- 0.6 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| N | 0.6 in |
| Finish | Brass |
| Fitting Description | 45° Male Swivel Elbow |
| Tube Outside Diameter | 1/4 in |
| Series | 1880 Series |
| End Size | 1/4 NPT(m), 1/4 Tube(f) |
| End Type 1 | Push to Connect |
| Overall Length | 0.6 in |
| Male Pipe Size | 1/4 in |
| No. of Ends | 2 |
| End Type 2 | NPTF |
| End Gender 2 | Male |
| Material | Brass |
| Hex Size | 9/16 in |
| Dash Size | 4 |
| Fitting Angle | 45°, Swivel |
| End Types | Tubing & NPT |
| M | 0.98 in |
| Weight | 0.096 LB |
| EAN or UPC | 757522670074 |

