- Quick Connect Air Brake Fitting
- 45° Male Elbow
- 45° Fitting Angle
- 1/2 in Male Pipe Size
- 0.7 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Steel housings must be used for operating pressures above 3,000 psi
| N | 0.7 in |
| End Gender 2 | Male |
| Dash Size | 6 |
| Tube Outside Diameter | 3/8 in |
| No. of Ends | 2 |
| Series | 1880 Series |
| End Types | Tubing & NPT |
| Male Pipe Size | 1/2 in |
| End Size | 3/8 Tube, 1/2 NPT(m) |
| Finish | Brass |
| Material | Brass |
| Fitting Angle | 45° |
| End Type 2 | NPTF |
| M | 1.2 in |
| End Type 1 | Push to Connect |
| Fitting Description | 45° Male Elbow |
| Overall Length | 0.7 in |
| Weight | 0.144 LB |
| EAN or UPC | 757522550680 |

