- Quick Connect Air Brake Fitting
- 45° Male Swivel Elbow
- 45°, Swivel Fitting Angle
- 0.97 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
| Series | 1880 Series |
| Tube Outside Diameter | 1/2 in |
| Overall Length | 0.97 in |
| M | 1.2 in |
| Finish | Brass |
| Fitting Angle | 45°, Swivel |
| N | 1.2 in |
| End Types | Tubing & NPT |
| End Size | 1/4 NPT(m), 1/2 Tube |
| Male Pipe Size | 1/4 in |
| Hex Size | 9/16 in |
| Fitting Description | 45° Male Swivel Elbow |
| Material | Brass |
| No. of Ends | 2 |
| Weight | 0.152 LB |
| EAN or UPC | 757522677950 |

