- Quick Connect Air Brake Fitting
- 45° Male Swivel Elbow
- 45°, Swivel Fitting Angle
- 1/2 in Male Pipe Size
- 1.22 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| No. of Ends | 2 |
| End Gender 2 | Male |
| End Type 1 | Push to Connect |
| Male Pipe Size | 1/2 in |
| End Size | 1/2 NPT(m), 1/2 Tube |
| Fitting Description | 45° Male Swivel Elbow |
| Tube Outside Diameter | 1/2 in |
| Material | Brass |
| M | 1.08 in |
| End Types | Tubing & NPT |
| Fitting Angle | 45°, Swivel |
| Series | 1880 Series |
| Dash Size | 8 |
| N | 1.22 in |
| Hex Size | 7/8 in |
| Overall Length | 1.22 in |
| Finish | Brass |
| End Type 2 | NPTF |
| Weight | 0.25 LB |
| EAN or UPC | 757522576666 |

