- 0.27 in Inner Diameter
- Nylon Material
- 0.396 in Outer Diameter
description
- Weatherhead by Danfoss Nylon Washer
features
- Can provide over 50 percent more hose life
- Improves maintenance operations efficiency - automates inspections, on-going and real-time monitoring.
- Reduces risk of collateral damage
- Maximizes uptime
- Protects the environment - mitigates potential spills.
- Increases reliability - detects and warns of impending failure.
- Safeguards workers
- Mitigates unexpected hose failures.
- Available in a variety of sizes
| Material | Nylon |
| Thickness | 0.031 in |
| I.D. | 0.27 in |
| O.D. | 0.396 in |
| Weight | 0.001 LB |
| EAN or UPC | 725975042908 |

