- Tube Support for Plastic Tubing for 3/4" O.D. Tubing
- 9/16 O.D.
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Aluminum, copper and Weatherhead plastic tubing
features
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration resistance
- Easy to assemble
- No flaring
- Maximum working pressure 2,000 psi
compliances
- 0
caution
- Lubrication required
| No. of Ends | 1 |
| Tube Outer Diameter 1 | 3/4 in |
| Tube OD | 3/4 in |
| Length | 1 1/32 in |
| Fitting Description | Tube Support for Plastic Tubing |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Fitting Type | Sleeve |
| SAE Reference No. | N/A |
| L | 1.21 in |
| Overall Length | 1.03125 in |
| End Types | Tubing |
| Material | CA360 Brass |
| Outside Dia. | 0.5625 in |
| Parker Part No. | 2030X12 |
| End Size | 3/4 Tube |
| Fitting Angle | Straight |
| Type | Compression Selfalign® |
| Weight | 0.016 LB |
| EAN or UPC | 725975719602 |

