- Crimp Fitting
- Straight Fitting Angle
- 1 1/4 in Hose Inside Diameter
- 4.8 in Overall Length
| Origin | Hose to Pipe Ftg |
| Compatible Tube O.D. | 1.25 |
| Material | Carbon Steel |
| Fitting Type | British Standard (BSPP) 60° Cone Female Pipe Swivel |
| Hose Cut-Off Factor | 2 1/2 in |
| Hex Size 2 | 1 7/8 in |
| Rigid/Swivel | Swivel |
| Hex Size 1 | 1 5/8 in |
| Hole Dia. | 1.02 in |
| End Type 2 | Line/Hose/Tube |
| Hose I.D. | 1 1/4 in |
| End Type 1 | BSPP |
| End Gender 1 | Female |
| Series | U Series |
| Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
| Thread Sealant | No |
| Style | Crimp |
| Overall Length | 4.8 in |
| Thread Size | G1 1/4-11 |
| Hex Size | 1 5/8 in, 1 7/8 in |
| Fitting Angle | Straight |
| Finish | Zinc Clear Trivalent Chromate |
| Item Type | Fitting Assembly |
| Hose Dash Size | 20 |
| Pipe Size | 1.25 in |
| Compatible Hose I.D. | 1.25 |
| Weight | 1.375 LB |
| EAN or UPC | 725975549117 |

