- Straight Split Flange (SAE Code 61) Fitting Description
- 1 1/2 in Flange Size
- 1 1/4 in Tube Outside Diameter
- Carbon Steel Material
| Material | Carbon Steel |
| Overall Length | 5.12 in |
| Tube O.D. | 1 1/4 in |
| Hose I.D. | 1 1/4 in |
| Construction | Crimp |
| Compatible Hose I.D. | 1.25 |
| Hole Dia. | 1.02 in |
| Height | 2.380 in |
| Assembly Type | Fitting Assembly |
| Fitting Description | Straight Split Flange (SAE Code 61) |
| Hose Cut-Off Factor | 2.81 in |
| Origin | Hose to Split Flange Ftg |
| Compatible Hose | H105, H115, H039, H104, H017, H114, H146, H245, H324, H425, H325 |
| Fitting Type | Split Flange Straight (SAE Code 61) |
| End Types 2 | Line/Hose/Tube |
| End Types | Flanged |
| Length | 5.120 in |
| Fitting Angle | Straight |
| Finish | Zinc Clear Trivalent Chromate |
| Series | U Series |
| Flange Thickness | 0.315 in |
| Flange Type | Code 61 |
| Weight | 1.45 LB |
| EAN or UPC | 725975026786 |

