- 1.05 in Inner Diameter
- Carbon Steel Material
- Fitting Assembly Type
description
- Weatherhead by Danfoss Z Series Crimp Hose Fittings Split Flange 90 Tube Elbow Code 61
applications
- General-purpose low, medium and high pressure hydraulics
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| End Type 1 | Flanged |
| Hose Dash Size | 20 |
| I.D. | 1.05 in |
| Dash Size | -20 |
| Angle | 90° |
| Flange Type | Code 61 |
| End Types | Flanged |
| Certifications | SAE J1176 |
| Hex | 2.406 in |
| Finish | Dura-Kote |
| Fitting Description | 90° Split Flange Tube Elbow (SAE Code 61) |
| Drop Dimension | 3.12 |
| Type | Fitting Assembly |
| Series | Z Series |
| Construction Style | Crimp |
| Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421, H9949, H0105 (-06 thru -12, -20), H0106 (-04 thru -10), H115 (-04 thru -20), H116 (-04, -06, -08), H1571 (-12 only), H1776 (-04 thru -20), H1777 (-04, -06, 08), H1812 (-04 thru -20), H1981 (-04, -06, -08), H1982 (-06 thru -16), H245L, H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20) |
| Hose Cut-Off Factor | 4.31 in |
| End Type 2 | Line, Hose, Tube |
| Assembly Type | Fitting Assembly |
| Length | 6.040 in |
| Hole Dia. | 1.05 in |
| End Types 2 | Line/Hose/Tube |
| Fitting Angle | 90° |
| Material | Carbon Steel |
| Compatible Hose I.D. | 1.25 in |
| Thread Sealant | No |
| Origin | Hose to Split Flange Ftg |
| Finish Plating | Dura-Kote |
| Tube O.D. | 1 1/4 in |
| Construction | Crimp |
| Height | 3.120 in |
| Weight | 1.84 LB |

