- Straight Split Flange (SAE Code 61) Fitting Description
- 1 1/4 in Flange Size
- 1 1/4 in Tube Outside Diameter
- Carbon Steel Material
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
features
- Compatible with the most Weatherhead standard and newer generation hose styles
- Combining best-in-class technologies to meet and exceed the highest globally recognized standards for one and two wire braid hydraulic hose assemblies
- Hose ends have a scribe line around the circumference of the socket to easily identify the location where the Coll-O-Crimp collets are positioned for crimping
- Advanced "Bite-the-Wire" design provides higher operating and burst pressure
- Eliminates cool down leakage
- Flat crimp provides low profile for easier routing
| Assembly Type | Fitting Assembly |
| Fitting Description | Straight Split Flange (SAE Code 61) |
| Hex | 2.406 in |
| Series | Z Series |
| Rigid/Swivel | Rigid |
| End Size | 1 1/4 Split Flange, 1 1/4 Hose Crimp |
| Tube O.D. | 1 1/4 in |
| Hose I.D. | 1 1/4 in |
| Material | Carbon Steel |
| Plating | Zinc Yellow Dichromate Finish |
| Hose Cut-Off Factor | 2.51 in |
| End Types 2 | Line/Hose/Tube |
| Construction | Crimp |
| Compatible Hose | H104, H245, H425, H345, H145, H350, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421, H9949, H0105 (-06 thru -12, -20), H0106 (-04 thru -10), H115 (-04 thru -20), H116 (-04, -06, -08), H1571 (-12 only), H1776 (-04 thru -20), H1777 (-04, -06, 08), H1812 (-04 thru -20), H1981 (-04, -06, -08), H1982 (-06 thru -16), H245L, H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20) |
| Length | 4.240 in |
| Flange Type | Code 61 |
| End Types | Flanged |
| Hose Dash Size | 20 |
| Height | 2.410 in |
| Overall Length | 4.24 in |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Origin | Hose to Split Flange Ftg |
| Finish | Dura-Kote |
| Thread Size | 1 1/4 |
| Weight | 1.26 LB |

