- Hose to Pipe (Steel Body) for 3/8" Male Pipe Thread
- 5/8" I.D. Hose
- Brass Body
- Steel Handle
applications
- Copper, aluminum, steel and plastic tubing
features
- Metal-to-metal seat
- Hand tightening
- Leak-proof performance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Maximum operating pressure 150 psi
| No. of Ends | 2 |
| Overall Length | 2.72 in |
| Fitting Description | Hose to Pipe (Steel Body) |
| Material | Brass Body Steel Handle |
| Fitting Type | Draincock |
| Fitting Angle | 45° |
| Application | Copper, Aluminum, Steel, Hose & Plastic Where Applicable |
| Hex Size | 11/16 in |
| Male Pipe Size | 3/8 in |
| M1 | 1.91 in |
| End Types | NPT & Hose Barb |
| End Size | 3/8 NPT(m), 5/8 Hose Barb |
| Hose I.D. | 5/8 in |
| M | 1.41 in |
| N | 1.3 in |
| Weight | 0.103 LB |
| EAN or UPC | 725975770221 |

