- 0.13 in Inner Diameter
- Straight Shape
- Brass Material
description
- Weatherhead by Danfoss Quick>Connect Air Brake Field Attachable Hose Fittings Male Metric
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Material | Brass |
| Series | 217 Series |
| End Gender 2 | Male |
| End Type 2 | Metric |
| Thread Size 2 | M12X1.5 |
| Overall Length | 0.94 in |
| Hex Size 1 | 0.69 in |
| Shape | Straight |
| Finish | Brass |
| Certifications | SAE J2494-3, SAE J1131 |
| Compatible Hose I.D. | 0.25 in |
| Thread Sealant | No |
| Dash Size | -4 |
| Fitting Angle | Straight |
| I.D. | 0.13 in |
| Fitting Description | Adapter |
| Construction Style | Reusable |
| Weight | 0.0 LB |
| EAN or UPC | 639789318367 |

