- 0.41 in Inner Diameter
- Brass Material
description
- Weatherhead by Danfoss Quick>Connect Air Brake Field Attachable Hose Fittings 45˚ Q-CAB Connection to Male Pipe
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Certifications | SAE J1131, SAE J2494-3 |
| End Type 2 | NPTF |
| Type | Fitting Assembly |
| Angle | 45 Degrees |
| Thread Size | 3/8-18 |
| End Type 1 | Push to Connect |
| Thread Sealant | No |
| Compatible Hose I.D. | 0.63 in |
| Material | Brass |
| Fitting Description | Q-Elbow |
| End Gender 2 | Male |
| Construction Style | Reusable |
| Finish | Brass Composite |
| Thread Size 2 | 3/8-18 |
| Hex Size 1 | 1 in |
| Male Pipe Size | 3/8 in |
| Fitting Angle | 45° |
| Overall Length | 1.3 in |
| Series | 217 Series |
| I.D. | 0.41 in |
| End Size 2 | 3/8 in |
| Dash Size | -10 |
| Weight | 0.0 LB |
| EAN or UPC | 639789305220 |

