- Fitting Assembly Type
- Carbon Steel Material
description
- Weatherhead by Danfoss 247 N series Field Attachable Hose Fittings JIC 37 Female Swivel
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Dash Size | -6 |
| Socket Hex Size | 13/16 in |
| No. of Ends | 2 |
| Overall Length | 2.35 in |
| Compatible Hose I.D. | 0.38 in |
| Fitting Angle | Straight |
| Material | Carbon Steel |
| Application | Medium Pressure/High Temperature Hose Lines |
| Hole Dia. | 0.25 in |
| Series | 247 "N" Series |
| End Type 1 | JIC 37 |
| Shape | Straight |
| Hex Size 1 | 0.69 in |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| End Gender 1 | Female |
| Label Set | FS-600 |
| Tube O.D. | 3/8 in |
| Threads per Inch | 18 |
| Working Pressure | 7000 psi |
| Finish | Zinc Clear Trivalent Chromate |
| Hex Size | 11/16 in |
| Plating | Zinc Yellow Dichromate Finish |
| Thread Size | 9/16-18 |
| Construction | Reusable |
| Type | Fitting Assembly |
| Thread Sealant | No |
| Hex Size 2 | 0.81 in |
| Thread Size 1 | 9/16-18 |
| End Type 2 | Line, Hose, Tube |
| Hose Cut-Off Factor | 1.5 in |
| I.D. | 0.25 in |
| End Size 1 | 9/16 in |
| End Types | JIC 37° & Hose Barb |
| End Size | 5/16 Hose Barb, 3/8 JIC(f) |
| Compatible Tube O.D. | 0.31 in |
| Item Type | Fitting Assembly |
| Tube Size | 3/8 in |
| Finish Plating | Dura-Kote |
| Rigid/Swivel | Swivel |
| Construction Style | Reusable |
| Hose I.D. | 5/16 in |
| Fitting Description | JIC Female Swivel |
| Weight | 0.25 LB |
| EAN or UPC | 725975060322 |

