- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 5/16 in Hose Inside Diameter
- 2.91 in Overall Length
description
- Weatherhead by Danfoss 247 N series Field Attachable Hose Fittings Inverted Male Swivel Straight
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Series | 247 "N" Series |
| Item Type | Fitting Assembly |
| Rigid/Swivel | Swivel |
| Dash Size | -6 |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| Hex Size 1 | 0.81 in |
| Finish Plating | Dura-Kote |
| Material | Carbon Steel |
| Socket Hex Size | 13/16 in |
| Thread Size | 5/8-18 |
| Tube O.D. | 3/8 in |
| Tube Size | 0.375 in |
| No. of Ends | 2 |
| Overall Length | 2.91 in |
| Compatible Tube O.D. | 0.31 in |
| Hose Cut-Off Factor | 2 in |
| I.D. | 0.24 in |
| End Size 1 | 5/8 in |
| Fitting Angle | Straight |
| Hose I.D. | 5/16 in |
| Construction | Reusable |
| Hole Dia. | 0.31 in |
| End Type 2 | Line, Hose, Tube |
| Swivel Hex Size | 5/8 in |
| Thread Sealant | No |
| Construction Style | Reusable |
| End Gender 1 | Male |
| Application | Medium Pressure/High Temperature Hose Lines |
| Hex Size 2 | 0.63 in |
| Label Set | FS-600 |
| Plating | Zinc Yellow Dichromate Finish |
| Thread Size 1 | 5/8-18 |
| Threads per Inch | 18 |
| End Type 1 | SAE 45 |
| Compatible Hose I.D. | 0.38 in |
| Shape | Straight |
| Fitting Description | Inverted Male Swivel Straight |
| End Types | Inverted & Hose Barb |
| Finish | Zinc Clear Trivalent Chromate |
| End Size | 5/16 Hose Barb, 3/8 Inverted (m) |
| Type | Fitting Assembly |
| Weight | 0.195 LB |
| EAN or UPC | 725975060421 |

