- Fitting Assembly Type
- Carbon Steel Material
description
- Weatherhead by Danfoss 247 N series Field Attachable Hose Fittings JIC 37 Female Swivel 90 Elbow
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
| Finish | Zinc Clear Trivalent Chromate |
| End Size | 1/2 JIC(f), 13/32 Hose Barb |
| End Types | JIC 37° & Hose Barb |
| Material | Carbon Steel |
| Hole Dia. | 0.36 in |
| I.D. | 0.36 in |
| Fitting Angle | 90° |
| Dash Size | -8 |
| Tube Size | 1/2 in |
| Label Set | FS-600 |
| End Type 2 | Line, Hose, Tube |
| No. of Ends | 2 |
| Working Pressure | 27578800 psi |
| End Size 1 | 3/4 in |
| Construction Style | Reusable |
| Hex Size 2 | 0.94 in |
| Angle | 90 Degrees |
| End Type 1 | JIC 37 |
| Finish Plating | Dura-Kote |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| End Gender 1 | Female |
| Socket Hex Size | 15/16 in |
| Tube O.D. | 1/2 in |
| Plating | Zinc Yellow Dichromate Finish |
| Thread Size 1 | 3/4-16 |
| Construction | Reusable |
| Item Type | Fitting Assembly |
| Thread Sealant | No |
| Rigid/Swivel | Swivel |
| Overall Length | 2.76 in |
| Hex Size 1 | 0.88 in |
| Application | Medium Pressure/High Temperature Hose Lines |
| Fitting Description | 90° Female JIC Swivel Tube Elbow |
| Hose Cut-Off Factor | 1.61 in |
| Type | Fitting Assembly |
| Compatible Hose I.D. | 0.5 in |
| Compatible Tube O.D. | 0.5 in |
| Swivel Hex Size | 7/8 in |
| Threads per Inch | 16 |
| Hose I.D. | 13/32 in |
| Series | 247 "N" Series |
| Drop Dimension | 1.09 |
| Thread Size | 3/4-16 |
| Weight | 0.36 LB |
| EAN or UPC | 725975060612 |

