- Air Brake Connection Fitting for 5/8" ID Hose
- 3/4" Tube Size
| Material | AISI/SAE 12L14 Carbon Steel |
| Thread Size | 1 |
| Fitting Description | Air Brake Connection |
| Hose I.D. | 5/8 in |
| Overall Length | 3.14 in |
| Fitting Angle | Straight |
| Hose Cut-Off Factor | 1.56 in |
| End Size | 5/8 Hose Barb, 3/4 ABS(f) |
| Socket Hex Size | 1 1/4 in |
| Plating | Zinc Yellow Dichromate Finish |
| Tube Size | 0.75 in |
| No. of Ends | 2 |
| Threads per Inch | 18 |
| Series | 247 "N" Series |
| Label Set | FS-600 |
| Application | Medium Pressure/High Temperature Hose Lines |
| Hole Dia. | 0.549 in |
| End Types | Air Brake & Hose Barb |
| Compatible Hose | H069, H166, H229, H059, H169, H366, H569 |
| Hex Size | 1 in |
| Weight | 0.484 LB |
| EAN or UPC | 725975060773 |

