- Stainless Steel Material
- 0.509 in Inner Diameter
- 0.88 in Outer Diameter
description
- Weatherhead by Danfoss Spare Part Lock Washer
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Material | Stainless Steel |
| I.D. | 0.509 in |
| Thickness | 0.185 in |
| O.D. | 0.88 in |
| Weight | 0.011 LB |
| EAN or UPC | 639789260567 |

