- Crimp Fitting
- 3/8 in Hose Inside Diameter
- 1.56 in Overall Length
description
- Weatherhead by Danfoss 265 P Series Crimp Hose Fittings Male Pipe Rigid
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Hex Size 1 | 0.44 in |
| Thread Sealant | No |
| Item Type | Fitting Assembly |
| End Type 1 | PTF SAE Short |
| End Gender 1 | Male |
| Construction Style | Crimp |
| End Size 1 | 1/8 in |
| Hose Cut-Off Factor | 0.56 in |
| Hole Dia. | 0.25 in |
| I.D. | 0.25 in |
| Type | Fitting Assembly |
| Threads per Inch | 27 |
| Series | 265 "P" Series |
| Rigid/Swivel | Rigid |
| Compatible Hose | H265, H275, H285 |
| Origin | Hose to Pipe Ftg |
| Compatible Hose I.D. | 0.13 in |
| Fitting Type | Male Pipe Rigid |
| End Type 2 | Line, Hose, Tube |
| Thread Size | 1/8-27 |
| Overall Length | 1.56 in |
| Shape | Straight |
| Hose I.D. | 3/8 in |
| Dash Size | -2 |
| Hex Size | 7/16 in |
| Material | Brass |
| O.D. | 0.7 in |
| Finish | Brass |
| Thread Size 1 | 1/8-27 |
| Weight | 0.052 LB |
| EAN or UPC | 725975554845 |

