- Union for 1/8" O.D. Tubing
applications
- Hydraulic brake
- Power steering
- Fuel lines
- Transmission cooler lines
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Excellent vibration resistance
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Excellent vibration life
- Seats and threads are internal and protected
- Compact size
- Reusable
compliances
- 0
caution
- Never use hand sockets on power or impact applications
| Tube O.D. | 1/8 in |
| Fitting Type | Adapter |
| Type | Inverted Flare |
| Style | Straight Female |
| End Size | 1/8 Inverted (f) |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| Fitting Description | Union |
| Tube Outside Diameter | 1/8 in |
| Material | CA360 Brass |
| Hex | 13/32 in |
| End Types | Inverted |
| Fitting Angle | Straight |
| SAE Reference No. | 040101 |
| No. of Ends | 2 |
| Overall Length | 0.59 in |
| Weight | 0.018 LB |
| EAN or UPC | 725975748077 |

