- Union for 1/2" O.D. Tubing
applications
- LP and natural gas
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
- Transmission cooler lines
- Fuel lines
- Power steering
- Hydraulic brake
features
- Excellent vibration resistance
- Reusable
- Compact size
- Seats and threads are internal and protected
- Excellent vibration life
- Short nut affords very close tube bends
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Tube O.D. | 1/2 in |
| Type | Inverted Flare |
| Application | Hydraulic Brake, Power Steering, Fuel Lines & Transmission Cooler Lines, LP & Natural Gas |
| End Types | Inverted |
| Fitting Angle | Straight |
| Fitting Description | Union |
| Fitting Type | Adapter |
| SAE Reference No. | 040101 |
| Tube Outside Diameter | 1/2 in |
| Hex | 29/32 in |
| Overall Length | 0.91 in |
| End Size | 1/2 Inverted (m) |
| Material | CA360 Brass |
| Style | Straight Female |
| No. of Ends | 2 |
| Weight | 0.0 LB |
| EAN or UPC | 725975706961 |

