- Slotted Plug Fitting Description
- 3/8 in Male Pipe Size
- Brass Material
| Finish | Brass |
| Length | 0.430 in |
| Fitting Description | Slotted Plug |
| Thread Sealant | No |
| Series | 3150 |
| Material | Brass |
| Height | 0.580 in |
| No. of Ends | 1 |
| Male Pipe Size | 3/8 in |
| Fitting Type | Plug |
| End Type 1 | MPT |
| Weight | 0.033 LB |
| EAN or UPC | 725975043431 |

