- Square Head Plug w/ 3/8" Male Pipe Thread
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
compliances
- 0
| Square C | 0.43 in |
| Actual Fitting Type | Square Head Plug |
| End Size | 3/8 NPT(m) |
| F | 0.32 in |
| Fitting Type | Plug |
| End Types | NPT |
| Fitting Angle | Straight |
| SAE Reference No. | N/A |
| Overall Length | 0.82 in |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Material Specification | CA360 Brass |
| No. of Ends | 1 |
| Male Pipe Size | 3/8 in |
| Material | CA360 Brass, Brass |
| Weight | 0.058 LB |
| EAN or UPC | 639789258861 |

