- 1/8" Male Thread
- 7/16" Hex
- Brass Material
applications
- Industrial air
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Aluminum, brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
| Overall Length | 0.570 in |
| End Size | 1/8 NPT(m) |
| F (in) | 0.19 in |
| F | 0.19 in |
| Fitting Type | Hex Head Plug |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Material | CA360 Brass |
| Male Pipe Size | 1/8 in |
| No. of Ends | 1 |
| Actual Fitting Type | Hex Head Plug |
| Hex Size | 7/16 in |
| Material Specification | CA360 Brass |
| End Types | NPT |
| SAE Reference No. | N/A |
| Weight | 0.05 LB |
| EAN or UPC | 639789258892 |

