- Hex Head Plug Fitting Description
- 1/2 in Male Pipe Size
- Brass Material
applications
- Grease
- Fuel lines
- LP and natural gas
- Refrigeration
- Instrumentation
- Hydraulic systems
- Brass, bronze and iron pipe
features
- Maximum operating pressure up to 2,000 psi
- Excellent vibration resistance
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
- Dry seal pipe threads
- Manufactured from extruded brass, providing superior strength and ductility
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
| End Gender 1 | Male |
| Body Size | 1/2 in |
| No. of Ends | 1 |
| Thread Size | 1/2-14 |
| Fitting Type | Straight |
| Length | 0.780 in |
| Male Pipe Size | 1/2 in |
| Fitting Description | Hex Head Plug |
| Across Wrench Flats | 7/8 in |
| Thread Sealant | No |
| Height | 7/8 in |
| Male Thread | 1/2 in NPTF |
| Overall Length | 0.78 in |
| Finish | Brass |
| End Type 1 | MPT |
| Series | 3152 |
| Material | Brass |
| Hex Size 1 | 7/8 in |
| Weight | 0.096 LB |
| EAN or UPC | 725975043592 |

