- Adapter Fitting Description
- 1/8 in Female Pipe Size
- Brass Material
| Thread Size | 1/8-27 |
| Material | Brass |
| Fitting Description | Adapter |
| Fitting Type | Straight |
| Hex Size 1 | 0.563 in |
| Female Pipe Size | 1/8 in |
| End Gender 2 | Male |
| End Type 1 | FPT |
| Thread Sealant | No |
| No. of Ends | 2 |
| End Gender 1 | Female |
| Length | 0.880 in |
| Height | 0.563 in |
| End Type 2 | MPT |
| I.D. | 0.219 in |
| Series | 3200 |
| Weight | 0.036 LB |
| EAN or UPC | 725975705414 |

